Shop All Tap Holders
Erickson
Tapping Adapter, #10, 3/16
Mfr # 32ERTC10
Zoro # G3775869
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #10, 3/16 in
- Series ER32
- Range #10 & 3/16
- Overall Length 40.00mm
- Tap Square Size 3.86mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32ERTC10
- Zoro # G3775869
- UPC # 4059782159532
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #10, 3/16 in |
Overall Length | 40.00mm |
Tap Square Size | 3.86mm |
Details
Item | Tapping Adapter |
Series | ER32 |
Range | #10 & 3/16 |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Quick Change | Yes |
Compatible Tap Holder | ER Collet Chucks |
Measurement System | Decimal Inch |
Quick-Change Status | Quick-Change |
Description
Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V302)
- ABANAKI Oil Skimmer, Belt, 18 in. (SMDC-18)
- MIRKA Pneumatic Control Box for MV-912 Vacuum (MV-912PB)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- Erickson Tap Holders