Shop All Tap Holders
Erickson
Tapping Adapter, #10, 3/16
Mfr # 20ERTC10
Zoro # G3769995
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER20
- Tap Size #10, 3/16 in
- Overall Length 31.50mm
- Range #10 & 3/16
- Tap Square Size 3.86mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 20ERTC10
- Zoro # G3769995
- UPC # 4059782159891
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #10, 3/16 in |
Overall Length | 31.50mm |
Tap Square Size | 3.86mm |
Details
Item | Tapping Adapter |
Series | ER20 |
Range | #10 & 3/16 |
Standards | DIN 69871 |
Compatible with Product Type | ER Collet Chucks |
Coolant Fed | Non-Coolant Through |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Compatible Tap Holder | ER Collet Chucks |
Measurement System | Decimal Inch |
Description
Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- WESTWARD 1/2 in Drive Impact Socket Bit 17 mm, Metric (4LZF5)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- GEARWRENCH Medium Tap Adapter (KDS3883)
- Erickson Tap Holders