Shop All Collets
Erickson
Tapping Adapter, #10, 3/16
Mfr # 100TGST10
Zoro # G3898929
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range #10 & 3/16
- Tap Size #10, 3/16 in
- Overall Length 60.33mm
- Series TG100
- Tap Square Size 3.86mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | #10, 3/16 in |
Overall Length | 60.33mm |
Tap Square Size | 3.86mm |
Details
Item | Tapping Adapter |
Range | #10 & 3/16 |
Series | TG100 |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Compatible with Product Type | TG Collet Chucks |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- BIG HORN 4 Inch Plastic End Cap (11420)
- SUPERCUT 132-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533606)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON ER32 SOLID COLLET M08 THREAD (ER32STM08)
- HHIP 1/8~1" ER40 24 Piece Spring Collet Set (3900-5299)
- Erickson Collets, Chucks & Accessories