Shop All Tap Holders
Erickson
Tapping Adapter, 1
Mfr # 40ERTC100
Zoro # G3773769
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER40
- Tap Size 1 in
- Range 1
- Overall Length 46.00mm
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 40ERTC100
- Zoro # G3773769
- UPC # 4059782159051
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 1 in |
Overall Length | 46.00mm |
Tap Square Size | 15.24mm |
Details
Item | Tapping Adapter |
Series | ER40 |
Range | 1 |
Coolant Fed | Non-Coolant Through |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Quick Change | Yes |
Compatible with Product Type | ER Collet Chucks |
Quick-Change Status | Quick-Change |
Compatible Tap Holder | ER Collet Chucks |
Measurement System | Decimal Inch |
Description
Tapping Adapter, Tap Size 1 in, Tap Square Size 15.24mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- SUPERIOR PARTS O-Ring Kit for IMCT Cordless Framer 900420 - # 19 & #54 (SP 900420 ORK1)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS60N)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID13124)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- TOOLMEX Quick Change Positive Drive Tap Adapter, 1/4 " #1 (19/11-4063), Import (8-722-1063)
- Erickson Tap Holders