Shop All Collets
Erickson
Tapping Adapter, #0 to #6, 1/8
Mfr # LTC6
Zoro # G3896460
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range #0-#6 & 1/8
- Overall Length 27.79mm
- Tap Size #0 to #6, 1/8 in
- Series L
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 27.79mm |
Tap Size | #0 to #6, 1/8 in |
Tap Square Size | 2.79mm |
Details
Item | Tapping Adapter |
Range | #0-#6 & 1/8 |
Series | L |
Coolant Fed | Non-Coolant Through |
Features | Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications |
Compatible with Product Type | L-Series Double Angle Collet Chucks |
Description
Tapping Adapter, Tap Size #0 to #6, 1/8 in, Tap Square Size 2.79mm, Compatible with Product Type L-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (11825)
- STARRETT Combination Square (C33H-12-16R)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 In, HSS (21ML03)
- BON TOOL Bon 11-172 Fitting, Pole Stablizer W/Spring (11-172)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON Tapping Adapter, #8, 5/32 (JTC8)
- LYNDEX-NIKKEN Tapping Collet, #1, 1/2in Tap Sz, CLNT (NT05-032(S))
- Erickson Collets