Shop All Collets
Erickson
Tapping Adapter, #0 to #6, 1/8
Mfr # 75TGST6
Zoro # G3894814
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #0 to #6, 1/8 in
- Overall Length 46.81mm
- Series TG75
- Features 0.13mm (0.005 in) Range of Collapse;Grips on Back Taper and Margin of Drill for Maximum Feed Rates and More Accurate Holes;Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for all Drilling Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
- Compatible with Product Type TG Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | #0 to #6, 1/8 in |
Overall Length | 46.81mm |
Tap Square Size | 2.79mm |
Details
Item | Tapping Adapter |
Range | #0-#6 & 1/8 |
Series | TG75 |
Features | 0.13mm (0.005 in) Range of Collapse;Grips on Back Taper and Margin of Drill for Maximum Feed Rates and More Accurate Holes;Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for all Drilling Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Compatible with Product Type | TG Collet Chucks |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size #0 to #6, 1/8 in, Tap Square Size 2.79mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features 0.13mm (0.005 in) Range of Collapse;Grips on Back Taper and Margin of Drill for Maximum Feed Rates and More Accurate Holes;Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for all Drilling Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7mm 12 Point Long Pattern Combination Wrench (81737)
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- HHIP OXA-10 Knurling, Turning & Facing Holder 250-010 (3900-5470) (3900-5470)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 16 pc (DSP2980-S16)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON COLLET ER 32 3 (32ER030M)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- Erickson Collets