Shop All Collets
Erickson
Tapping Adapter, #0 to #6, 1/8
Mfr # 50TGST6
Zoro # G3898859
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range #0-#6 & 1/8
- Tap Size #0 to #6, 1/8 in
- Overall Length 36.53mm
- Series TG50
- Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | #0 to #6, 1/8 in |
Overall Length | 36.53mm |
Tap Square Size | 2.79mm |
Details
Item | Tapping Adapter |
Range | #0-#6 & 1/8 |
Series | TG50 |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Compatible with Product Type | TG Collet Chucks |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size #0 to #6, 1/8 in, Tap Square Size 2.79mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 12 3/4 (44 11 J4)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON 11/32 ER32 COLLET (32ER0344)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- Erickson Collets, Chucks & Accessories