Shop All Tap Holders
Erickson
Tapping Adapter, #0 to #6, 1/8
Mfr # 25ERTCT6
Zoro # G3771492
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER25
- Tap Size #0 to #6, 1/8 in
- Overall Length 34.00mm
- Range #0-#6 & 1/8
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25ERTCT6
- Zoro # G3771492
- UPC # 4059782151017
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #0 to #6, 1/8 in |
Overall Length | 34.00mm |
Tap Square Size | 2.79mm |
Details
Item | Tapping Adapter |
Series | ER25 |
Range | #0-#6 & 1/8 |
Compatible with Product Type | ER Collet Chucks |
Coolant Fed | Non-Coolant Through |
Features | Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping |
Quick Change | Yes |
Measurement System | Decimal Inch |
Quick-Change Status | Quick-Change |
Compatible Tap Holder | ER Collet Chucks |
Description
Tapping Adapter, Tap Size #0 to #6, 1/8 in, Tap Square Size 2.79mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Phillips Power Bit No.2 (15052)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6065 (111360650)
- STEELMAN 7-Piece Diamond Tipped Low Profile Phillips/Slotted Screwdriver Set (78944)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-332)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- Erickson Tap Holders