Shop All Collet Chucks
Erickson
Swing/Toggle Clamp, Lever Clamp, M65x1.50
Mfr # CV40BER16250
Zoro # G3772883
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 131.75 mm
- Taper Size CV40
- Shank Dia. 1 3/4 in
- Collet Series ER16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40BER16250
- Zoro # G3772883
- UPC # 4059782103405
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 131.75 mm |
Taper Size | CV40 |
Shank Dia. | 1 3/4 in |
Bore Depth | 1.2600" |
Nut Dia. | 1.1000" |
Nose Dia. | 32.00 mm |
Shank Thread Size | 5/8"-11 |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200" |
Max. Collet Capacity | 0.4100" |
Projection | 2-1/2" |
Coolant Fed | Coolant Through |
ANSI Code | CV40BER16250 |
Standards | ANSI B5.50, DIN 6499 |
Features | Grip 2:1 |
Application | Drilling |
Includes | Clamping Arm and Spindle |
Shank Type - Machining | Cylindrical |
For Shank Type | Cylindrical |
Number of Coolant Holes | 2 |
Color | Black |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 2-1/2 In., ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Half Round File - Second Cut (11027)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 6 Pieces, Polished Mirror (4990SML)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER32600)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- Erickson Collet Chucks