Shop All Indexable Toolholders
Erickson
Swing Clamp Cylinder, 5000 psi, 2-1/2
Mfr # 15-0218-00-S
Zoro # G3852044
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT50
- Hole Dia. 8.00mm
- Projection 100.00mm
- Coolant Fed Coolant Through
- Shank Dia. 69.8500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 15-0218-00-S
- Zoro # G3852044
- UPC # 4056544869180
- Country of Origin Spain
- Category Indexable Toolholders
Dimensions
Taper Size | BT50 |
Hole Dia. | 8.00mm |
Shank Dia. | 69.8500mm |
Overall Length | 201.80mm |
Nose Dia. | 21.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
List Number | BT50TTGL08100M |
Features | Accuracy: 3 microns or Less, End Axial Adjustment |
Series | Versacam |
Standards | JIS B 6339 |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 8.00mm, Taper Size BT50, Shank Dia. 69.8500mm, Projection 100.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Series Versacam
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600200)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- MILWAUKEE TOOL Knockout Tool and Organizer, 8V DC (2677-23, 48-22-8435)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD - 12 PO (GP2140R)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- Erickson Indexable Tools