Shop All Indexable Toolholders
Erickson
Swing Clamp Cylinder, 5000 psi, 1.8700
Mfr # 14-6213-10-R
Zoro # G3852379
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 4.00mm
- Projection 80.00mm
- Coolant Fed Coolant Through
- Overall Length 112.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 14-6213-10-R
- Zoro # G3852379
- UPC # 4056544863386
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 4.00mm |
Overall Length | 112.00mm |
Shank Dia. | 63.00mm |
Nose Dia. | 10.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
List Number | HSK63ATTGL04080M |
Features | Accuracy: 3 microns or Less, End Axial Adjustment |
Series | Versacam |
Standards | DIN 69893 |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 4.00mm, Taper Size HSK63A, Shank Dia. 63.00mm, Projection 80.00mm, Nose Dia. 10.00mm, Coolant Fed Coolant Through, Series Versacam
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISEE Video Magnifier, 32x, 4.3" LCD, 17 Color Mode, Rechargeable (LVM 450)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000F6---21)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits (25 Pk) (48-32-4195)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- WIDIA Indexable Toolholder, SVJB, (SVJBR163)
- HAIMER Shrink Chuck, 1/2 in. Hole Dia., HSK63A (A63.142.1/2z.4)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- HHIP STGCR 06-2 Turning Tool Holder (2036-0062)
- Erickson Indexable Tools