Shop All Indexable Toolholders
Erickson
Swing Clamp Cylinder, 5000 psi, 1.4900
Mfr # 15-2109-01-L
Zoro # G3852552
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT50
- Hole Dia. 25.00mm
- Projection 100.00mm
- Coolant Fed Coolant Through
- Shank Dia. 69.8500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 15-2109-01-L
- Zoro # G3852552
- UPC # 4056544869883
- Country of Origin Spain
- Category Indexable Toolholders
Dimensions
Taper Size | BT50 |
Hole Dia. | 25.00mm |
Shank Dia. | 69.8500mm |
Overall Length | 201.80mm |
Nose Dia. | 44.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
List Number | BT50TTGL25100M |
Features | Accuracy: 3 microns or Less, End Axial Adjustment |
Series | Versacam |
Standards | JIS B 6339 |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 25.00mm, Taper Size BT50, Shank Dia. 69.8500mm, Projection 100.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Series Versacam
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Knife Craft Knife with Safety Cap, 12pk. (16002)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/16"-18 (DWT54504)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 8mm (54PP07)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- DORIAN Turning Toolholder, TNMG, MTGNR12-3B, RH (73310150814)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- Erickson Indexable Toolholders