Shop All Chains
Erickson
Strap Hanger, D3 1/4In, W6In, H4In, Black
Mfr # 58000
Zoro # G0670327
original price:
$12.96
30% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Overall Width 6 in
- Overall Depth 3 1/4 in
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 6 in |
Overall Depth | 3 1/4 in |
Width | 6" |
Depth | 3-1/4 in |
Overall Height | 3 15/16 in |
Height | 4 in |
Overall Length | 6 1/8 in |
Details
Item | Strap Hanger |
Material | Steel |
Finish | Powder Coated |
Number of Openings | 1 |
Color | Black |
Construction | Steel |
Accessory Type | Strap Hanger |
Description
Strap Hanger, Product Type Strap Hanger, Material Steel, Overall Width 3 1/4 in, Color Black, Overall Length 6 1/8 in, Overall Height 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 650 lb., 6 D x 2 In. (2RZD9)
- ALL-SOURCE #18 x 400 Ft. Natural Cotton Twine (705295)
- WARN INDUSTRIES Winch Mount King Quad 700 05 (70326)
- RUBBERMAID COMMERCIAL Heavy-Duty Platform Truck Cart, 2,000 lb Cap., 24 x 48 Platform, Black (FG443600BLA)
- PEERLESS CHAIN 1/4" X 5' ANCHOR 5 BAG/CT, 406940405 (406940405)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- CAMPBELL CHAIN & FITTINGS Campbell No. 2/0 Double Loop Carbon Steel Chain 9/64 in. D X 350 ft. L (T0752023N)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Solid Bronze, 100' per Carton (T0893574N)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 43 High Test Chain, Bright, 100' per Square Pail (T0184416)
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 63' per Round Pail (T0140623)
- Erickson Chains, Ropes & Cables