Shop All Truck Bed Covers
Erickson
Steel Truck Rack 800lb/Patented Adjust Clamping System Fits All Trucks
Mfr # 07706
Zoro # G1887246
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.7
- Color black powder coated
- Length 78
- Material steel
- Height 33.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 07706
- Zoro # G1887246
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Width | 14.7 |
Length | 78 |
Height | 33.5 |
Details
Color | black powder coated |
Material | steel |
Description
Steel Truck Rack 800 lb / Patented Adjustable Clamping System Fits All Trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56049 (56049)
- PROTO Spill Free Funnel, Plastic (JFF160)
- GATES WATER PUMPS 73-71 FORD PINTO 4CYL 98 (42050)
- GATES Classical Section Molded Notch V-Belt, Bx77 (BX77)
- ERICKSON The Big Bed Sr. (07600)
- ERICKSON Steel Truck Rack 1000lb/Patented Adjust Clamping Fits All Trucks (07707)
- ERICKSON The Big Bed Jr. (07605)
- ERICKSON Steel Headache Rack (07715)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- ERICKSON Flag Pole Holder (07704)
- BUSHWACKER 93-10 RANGER SMOOTH W/H ULTIMATE BEDRAIL CAP (28508)
- Erickson Truck Bed Covers