Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, SS200
Mfr # HSK40AHC16100M
Zoro # G3579552
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS200
- Taper HSK40A
- Bore Dia. 40.00mm
- ANSI Number HSK40AHC16100M
- Tool Depth 39.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK40AHC16100M
- Zoro # G3579552
- UPC # 4059782921320
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 40.00mm |
Nose Dia. | 37.54mm |
Tool Depth | 39.00mm |
Hole Dia. | 16.00mm |
Shank Dia. | 16.00mm |
Taper Size | HSK40 |
Overall Length | 150.00mm |
Mounting Length | 39.00mm |
Details
Series | SS200 |
Taper | HSK40A |
Item | Hydraulic Chuck |
ANSI Number | HSK40AHC16100M |
Shank Type - Machining | Cylindrical |
Projection | 100.00mm |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
Balanced to RPM | G 6.3@15000 rpm |
Style | Standard HP Line |
For Use With | HSK40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, HSK40, Shank Dia. 16.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025001)
- MILWAUKEE TOOL 9 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3409)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (11-71)
- PROTO Ret Ring Plier Tips, 0.120 In x 90 Deg (J364-T90)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Erickson Milling & Drilling Toolholders