Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, SS160
Mfr # HSK40AHC025315
Zoro # G3579990
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS160
- Taper HSK40A
- Bore Dia. 1.5730"
- ANSI Number HSK40AHC025315
- Nose Dia. 25.64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK40AHC025315
- Zoro # G3579990
- UPC # 4059782921658
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.5730" |
Nose Dia. | 25.64mm |
Hole Dia. | 6.35mm |
Overall Length | 110.00mm |
Taper Size | HSK40 |
Tool Depth | 27.00mm |
Shank Dia. | 6.35mm |
Mounting Length | 27.00mm |
Details
Series | SS160 |
Taper | HSK40A |
Item | Hydraulic Chuck |
ANSI Number | HSK40AHC025315 |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Features | Side Axial Adjustment |
Style | Standard HP Line |
For Use With | HSK40 Shank Tools |
Balanced to RPM | G 6.3@15000 rpm |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.35mm, HSK40, Shank Dia. 6.35mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity (9320)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/2-13 5/8-11 3/4-10 9/16-12 Transfer Screw Set (3601-0513)
- STARRETT Holder For 167 (110)
- MILWAUKEE TOOL 15/16" Hole Dozer Bi-Metal Hole Saw (49-56-9608)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- Erickson Milling & Drilling Toolholders