Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK80A
Mfr # HSK40AHC050354
Zoro # G3579674
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HSK80F
- Taper HSK40A
- Bore Dia. 1.5730"
- Nose Dia. 31.54mm
- ANSI Number HSK40AHC050354
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK40AHC050354
- Zoro # G3579674
- UPC # 4059782921870
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.5730" |
Nose Dia. | 31.54mm |
Shank Dia. | 12.70mm |
Tool Depth | 36.00mm |
Overall Length | 109.90mm |
Taper Size | HSK40 |
Hole Dia. | 12.70mm |
Mounting Length | 36.00mm |
Details
Series | HSK80F |
Taper | HSK40A |
Item | Hydraulic Chuck |
ANSI Number | HSK40AHC050354 |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 6.3@15000 rpm |
Features | Side Axial Adjustment |
For Use With | HSK40 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.70mm, HSK40, Shank Dia. 12.70mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- KO-KEN Bit Socket 22mm Hex 43mm 1/2 Sq. Drive (4012M.43-22)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 15/64 (C03064)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Erickson Milling & Drilling Toolholders