Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK80A
Mfr # HSK40AHC038335
Zoro # G3581591
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK80F
- Bore Dia. 1.5730"
- Taper HSK40A
- ANSI Number HSK40AHC038335
- Nose Dia. 29.64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK40AHC038335
- Zoro # G3581591
- UPC # 4059782921764
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.5730" |
Nose Dia. | 29.64mm |
Tool Depth | 31.00mm |
Shank Dia. | 9.53mm |
Taper Size | HSK40 |
Overall Length | 104.90mm |
Hole Dia. | 9.53mm |
Mounting Length | 31.00mm |
Details
Series | HSK80F |
Item | Hydraulic Chuck |
Taper | HSK40A |
ANSI Number | HSK40AHC038335 |
Coolant Fed | Coolant Through |
Projection | 85.00mm |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 6.3@15000 rpm |
Features | Side Axial Adjustment |
Style | Standard HP Line |
For Use With | HSK40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 9.53mm, HSK40, Shank Dia. 9.53mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 3", Polypropylene (13A714)
- RIDGID 48" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 6" Jaw Capacity (848)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Deep Depth, Black Oxide (J7318S)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 20mm (28318)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Milling & Drilling Toolholders