Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63F
Mfr # HSK63AHC32125M
Zoro # G3754412
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63F ShrinkFit
- Bore Dia. 63.00mm
- Taper HSK63A
- ANSI Number HSK63AHC32125M
- Nose Dia. 59.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHC32125M
- Zoro # G3754412
- UPC # 4059782895133
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 59.75mm |
Taper Size | HSK63 |
Tool Depth | 51.00mm |
Shank Dia. | 32.00mm |
Overall Length | 156.90mm |
Hole Dia. | 32.00mm |
Mounting Length | 51.00mm |
Details
Series | HSK63F ShrinkFit |
Item | Hydraulic Chuck |
Taper | HSK63A |
ANSI Number | HSK63AHC32125M |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Projection | 125.00mm |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
For Use With | HSK63 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, HSK63, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Marking Gauge 9-Inch with Knurled Brass Adjusting Screw (19256)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC961-01)
- PROTO Jaw Puller, 7 t, 2 Jaw (J4037)
- EKLIND Hex Key L 17Mm Long Arm (14634)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Milling & Drilling Toolholders