Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63F
Mfr # HSK32CHC06060M
Zoro # G3757912
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63F ShrinkFit
- Bore Dia. 32.00mm
- Taper HSK32C
- Nose Dia. 25.70mm
- ANSI Number HSK32CHC06060M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK32CHC06060M
- Zoro # G3757912
- UPC # 4059782127678
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 32.00mm |
Nose Dia. | 25.70mm |
Taper Size | HSK32 |
Hole Dia. | 6.00mm |
Shank Dia. | 6.00mm |
Overall Length | 75.90mm |
Tool Depth | 27.00mm |
Mounting Length | 27.00mm |
Details
Series | HSK63F ShrinkFit |
Item | Hydraulic Chuck |
Taper | HSK32C |
ANSI Number | HSK32CHC06060M |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Balanced to RPM | G 2.5@25000 rpm |
Coolant Fed | Coolant Through |
Projection | 60.00mm |
Features | Side Axial Adjustment |
Style | Standard HP trend Line |
For Use With | HSK32 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK32, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- CRAFTSMAN Micrometer Torque Wrench, 1/2" Drive (CMMT99434)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- NOGA Magnetic Base/Indicator Holder, Aluminum (LC6210)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Erickson Milling & Drilling Toolholders