Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # HSK63CHC20080M
Zoro # G3753609
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK63C
- Bore Dia. 63.00mm
- Series ERK
- ANSI Number HSK63CHC20080M
- Shank Type - Machining Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63CHC20080M
- Zoro # G3753609
- UPC # 4059782126008
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 41.60mm |
Tool Depth | 41.00mm |
Hole Dia. | 20.00mm |
Taper Size | HSK63 |
Overall Length | 111.90mm |
Shank Dia. | 20.00mm |
Mounting Length | 41.00mm |
Details
Taper | HSK63C |
Series | ERK |
Item | Hydraulic Chuck |
ANSI Number | HSK63CHC20080M |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 6.3@15000 rpm |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Projection | 80.00mm |
Style | Standard HP Line |
Features | Side Axial Adjustment |
For Use With | HSK63 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, HSK63, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CT-2600 Crimp Die (CD-2600-P6)
- LENOX Band Saw Blade, 12 ft. 10-3/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (71420D2B123930)
- KLEIN TOOLS Center Punch, 3/8-Inch by 5-Inch (66312)
- COMFORTCORRECT 84200 0.25 in. X 20 ft. Plastic Drum Auger (CO2607641)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders