Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # HSK63CHC10065M
Zoro # G3753362
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK63C
- Bore Dia. 63.00mm
- Series ERK
- Nose Dia. 29.70mm
- ANSI Number HSK63CHC10065M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63CHC10065M
- Zoro # G3753362
- UPC # 4059782126152
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 29.70mm |
Shank Dia. | 10.00mm |
Tool Depth | 31.00mm |
Overall Length | 96.90mm |
Taper Size | HSK63 |
Hole Dia. | 10.00mm |
Mounting Length | 31.00mm |
Details
Taper | HSK63C |
Item | Hydraulic Chuck |
Series | ERK |
ANSI Number | HSK63CHC10065M |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Balanced to RPM | G 6.3@15000 rpm |
Coolant Fed | Coolant Through |
Projection | 65.00mm |
Features | Side Axial Adjustment |
For Use With | HSK63 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK63, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (BLRM-020-4X)
- JONARD TOOLS 5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (JIC-2755)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Hydraulic Chucks