Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # HSK63AHCSL18170M
Zoro # G3757623
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Taper HSK63A
- Series ERK
- ANSI Number HSK63AHCSL18170M
- Nose Dia. 23.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHCSL18170M
- Zoro # G3757623
- UPC # 4059782083851
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 23.50mm |
Overall Length | 201.90mm |
Shank Dia. | 18.00mm |
Taper Size | HSK63 |
Tool Depth | 41.00mm |
Hole Dia. | 18.00mm |
Mounting Length | 39.00mm |
Details
Item | Hydraulic Chuck |
Taper | HSK63A |
Series | ERK |
ANSI Number | HSK63AHCSL18170M |
Balanced to RPM | G 2.5@25000 rpm |
Projection | 170.00mm |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Style | Slim Line |
Features | Side Axial Adjustment |
For Use With | HSK63A Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, HSK63, Shank Dia. 18.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Switchblade Ut Kn 1/4 In Exp (42067)
- PROTO 3/4" Cold Chisel (J86A5/8)
- DRILL AMERICA #10-32 HSS Plug Tap and #21 HSS Drill Bit (POU10-32)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Hydraulic Chucks