Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # HSK63AHCSL14170M
Zoro # G3758789
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK63A
- Series ERK
- Bore Dia. 63.00mm
- ANSI Number HSK63AHCSL14170M
- Nose Dia. 21.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHCSL14170M
- Zoro # G3758789
- UPC # 4059782083875
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 21.50mm |
Taper Size | HSK63 |
Hole Dia. | 14.00mm |
Overall Length | 201.90mm |
Shank Dia. | 14.00mm |
Tool Depth | 36.00mm |
Mounting Length | 36.00mm |
Details
Taper | HSK63A |
Series | ERK |
Item | Hydraulic Chuck |
ANSI Number | HSK63AHCSL14170M |
Balanced to RPM | G 2.5@25000 rpm |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Projection | 170.00mm |
Features | Side Axial Adjustment |
Style | Slim Line |
For Use With | HSK63A Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, HSK63, Shank Dia. 14.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0204RF)
- REMGRIT 8" Circular Saw Blade (GC805)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Hydraulic Chucks