Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # HSK63AHC038338
Zoro # G3752644
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ERK
- Taper HSK63A
- Bore Dia. 2.4803"
- Nose Dia. 29.70mm
- ANSI Number HSK63AHC038338
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHC038338
- Zoro # G3752644
- UPC # 4059782125971
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.4803" |
Nose Dia. | 29.70mm |
Taper Size | HSK63 |
Hole Dia. | 9.53mm |
Tool Depth | 31.00mm |
Shank Dia. | 9.53mm |
Overall Length | 117.85mm |
Mounting Length | 31.00mm |
Details
Series | ERK |
Taper | HSK63A |
Item | Hydraulic Chuck |
ANSI Number | HSK63AHC038338 |
Projection | 85.85mm |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@25000 rpm |
Style | Standard HP Line |
For Use With | HSK63 Shank Tools |
Features | Side Axial Adjustment |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 9.53mm, HSK63, Shank Dia. 9.53mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- ZORO SELECT NutRivetGun, 6-32, 8-32, 10-24, 1/4-20 (5TUW7)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Tap Set (DWT54731)
- VIM TOOLS VIM Tools IMPACT-8 Impact Driver Replacement Bit Set (VIM-IMPACT-8)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks