Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # HSK63AHPVTT025472
Zoro # G3561045
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- For Use With Carbide and HSS Tools
- Projection 4.7240"
- Nose Dia. 0.8268"
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63AHPVTT025472
- Zoro # G3561045
- UPC # 4059782040151
- Country of Origin Slovenia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 0.8268" |
Shank Dia. | 0.8268" |
Hole Dia. | 1/4" |
Overall Length | 151.90mm |
Tool Depth | 1.0230" |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 4.7240" |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Series | HSK63A |
List Number | HSK63AHPVTT025472 |
Features | Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws |
Max. Speed | 25,000 RPM |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Measurement System | Fractional Inch |
Standards | ANSI, DIN 69893, ISO |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/4 In., Taper Size HSK63A, Shank Dia. 0.8268 In., Projection 4.7240 In., Nose Dia. 0.8268 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK63A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- ERICKSON Shrink Fit Tool Holder, U3, HSK50A (HSK63AHPVTT12120M)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- HHIP 5/8" AR10 Indexable Carbide Turning Tool (2003-0131)
- H & H INDUSTRIAL PRODUCTS AXA-1S Turning & Facing Holder 1/4-5/8" 250-101XL (3900-5931)
- Erickson Indexable Toolholders