Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # HSK63AHC16095M
Zoro # G3758682
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Taper HSK63A
- Series HSK63A ShrinkFit
- ANSI Number HSK63AHC16095M
- Standards DIN 69893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHC16095M
- Zoro # G3758682
- UPC # 4059782126909
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 37.60mm |
Tool Depth | 39.00mm |
Shank Dia. | 16.00mm |
Hole Dia. | 16.00mm |
Taper Size | HSK63 |
Overall Length | 127.00mm |
Mounting Length | 39.00mm |
Details
Item | Hydraulic Chuck |
Taper | HSK63A |
Series | HSK63A ShrinkFit |
ANSI Number | HSK63AHC16095M |
Standards | DIN 69893 |
Projection | 95.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Shank Type - Machining | Cylindrical |
Features | Side Axial Adjustment |
Style | Standard HP Line |
For Use With | HSK63 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, HSK63, Shank Dia. 16.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- FELO Screwdriver, Ergonic, Adaptor for Socke (07157 61479)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders