Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # HSK63AHC06080M
Zoro # G3758445
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper HSK63A
- Series HSK63A ShrinkFit
- Bore Dia. 63.00mm
- ANSI Number HSK63AHC06080M
- Nose Dia. 25.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHC06080M
- Zoro # G3758445
- UPC # 4059782127562
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 25.70mm |
Hole Dia. | 6.00mm |
Taper Size | HSK63 |
Shank Dia. | 6.00mm |
Tool Depth | 27.00mm |
Overall Length | 111.90mm |
Mounting Length | 27.00mm |
Details
Taper | HSK63A |
Series | HSK63A ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | HSK63AHC06080M |
Standards | DIN 69893 |
Balanced to RPM | G 2.5@25000 rpm |
Shank Type - Machining | Cylindrical |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
Style | Standard HP Line |
For Use With | HSK63 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK63, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11/64 (47711)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 17mm (80011)
- URREA Service Wrench Set (13 pieces), inches (U3500B)
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Milling & Drilling Toolholders