Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # HSK50AHC12090M
Zoro # G3756969
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK50A
- Series HSK63A ShrinkFit
- Bore Dia. 50.00mm
- ANSI Number HSK50AHC12090M
- Nose Dia. 31.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK50AHC12090M
- Zoro # G3756969
- UPC # 4059782127029
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 31.60mm |
Overall Length | 115.00mm |
Hole Dia. | 12.00mm |
Taper Size | HSK50 |
Tool Depth | 36.00mm |
Shank Dia. | 12.00mm |
Mounting Length | 36.00mm |
Details
Taper | HSK50A |
Item | Hydraulic Chuck |
Series | HSK63A ShrinkFit |
ANSI Number | HSK50AHC12090M |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@15000 rpm |
Projection | 90.00mm |
Features | Side Axial Adjustment |
For Use With | HSK50 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK50, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- HOUGEN 1-3/8 in. X 1 in. RotaLoc Plus Annular Cutter (17844)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Number of Blades: 0 (K9-102)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Erickson Milling & Drilling Toolholders