Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # HSK50AHC10085M
Zoro # G3753335
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK50A
- Series HSK63A ShrinkFit
- Bore Dia. 50.00mm
- Nose Dia. 29.70mm
- ANSI Number HSK50AHC10085M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK50AHC10085M
- Zoro # G3753335
- UPC # 4059782127050
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 29.70mm |
Overall Length | 110.00mm |
Shank Dia. | 10.00mm |
Hole Dia. | 10.00mm |
Taper Size | HSK50 |
Tool Depth | 31.00mm |
Mounting Length | 31.00mm |
Details
Taper | HSK50A |
Series | HSK63A ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | HSK50AHC10085M |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Projection | 85.00mm |
Balanced to RPM | G 2.5@15000 rpm |
Features | Side Axial Adjustment |
Style | Standard HP Line |
For Use With | HSK50 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK50, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 9/32" (7mm) Square Standard Chuck T-Wrench (3900-4863)
- WILLIAMS Wobble Extension, 3/8 Inch Dr (JHWB-203)
- THRIFCO PLUMBING 4 Inch Dryer Ducting Clamp, Screw Type (4908078)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Hydraulic Chucks