Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # HSK50AHC08080M
Zoro # G3759093
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A ShrinkFit
- Taper HSK50A
- Bore Dia. 50.00mm
- ANSI Number HSK50AHC08080M
- Balanced to RPM G 2.5@15000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK50AHC08080M
- Zoro # G3759093
- UPC # 4059782127081
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 27.70mm |
Hole Dia. | 8.00mm |
Shank Dia. | 8.00mm |
Taper Size | HSK50 |
Overall Length | 105.00mm |
Tool Depth | 27.00mm |
Mounting Length | 27.00mm |
Details
Series | HSK63A ShrinkFit |
Item | Hydraulic Chuck |
Taper | HSK50A |
ANSI Number | HSK50AHC08080M |
Balanced to RPM | G 2.5@15000 rpm |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Features | Side Axial Adjustment |
For Use With | HSK50 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, HSK50, Shank Dia. 8.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 4 pcs (48-22-2931)
- CENTURY DRILL & TOOL 15pc. 135 Degrees Drill Bit Set (22915)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- STARRETT Band Saw Blade, 10 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-08)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Milling & Drilling Toolholders