Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # HSK32CHC12070M
Zoro # G3755261
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK32C
- Bore Dia. 32.00mm
- Series HSK63A ShrinkFit
- Nose Dia. 31.60mm
- ANSI Number HSK32CHC12070M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK32CHC12070M
- Zoro # G3755261
- UPC # 4059782127593
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 32.00mm |
Nose Dia. | 31.60mm |
Overall Length | 85.90mm |
Hole Dia. | 12.00mm |
Shank Dia. | 12.00mm |
Taper Size | HSK32 |
Tool Depth | 36.00mm |
Mounting Length | 36.00mm |
Details
Item | Hydraulic Chuck |
Taper | HSK32C |
Series | HSK63A ShrinkFit |
ANSI Number | HSK32CHC12070M |
Projection | 70.00mm |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@25000 rpm |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
Style | Standard HP trend Line |
For Use With | HSK32 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK32, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- TITAN Adjustable Wrench, Heavy Duty, 15" Long, Chrome Plated (215)
- DRILL AMERICA 2"-4-1/2 HSS Plug Hand Tap (DWTST2-4-1/2P)
- DRILL AMERICA 3/16" HSS Straight Flute Hand Reamer (DWRRHD3/16)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Milling & Drilling Toolholders