Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # HSK32CHC10065M
Zoro # G3758350
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK32C
- Bore Dia. 32.00mm
- Series HSK63A ShrinkFit
- ANSI Number HSK32CHC10065M
- Nose Dia. 29.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK32CHC10065M
- Zoro # G3758350
- UPC # 4059782127623
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 32.00mm |
Nose Dia. | 29.70mm |
Overall Length | 80.90mm |
Hole Dia. | 10.00mm |
Shank Dia. | 10.00mm |
Tool Depth | 31.00mm |
Taper Size | HSK32 |
Mounting Length | 31.00mm |
Details
Taper | HSK32C |
Item | Hydraulic Chuck |
Series | HSK63A ShrinkFit |
ANSI Number | HSK32CHC10065M |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Balanced to RPM | G 2.5@25000 rpm |
Projection | 65.00mm |
Features | Side Axial Adjustment |
For Use With | HSK32 Shank Tools |
Style | Standard HP trend Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK32, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-14 (T/A54654)
- MAYHEW Pick Cotter pin puller (MY13228)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEXR)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (417)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders