Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # CV40HCSLT10M669
Zoro # G3580919
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A ShrinkFit
- Bore Dia. 44.4500mm
- Taper CV40
- Nose Dia. 17.50mm
- ANSI Number CV40HCSLT10M669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HCSLT10M669
- Zoro # G3580919
- UPC # 4059782079793
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 17.50mm |
Tool Depth | 31.00mm |
Shank Dia. | 10.00mm |
Taper Size | CV40 |
Hole Dia. | 10.00mm |
Overall Length | 238.25mm |
Mounting Length | 31.00mm |
Details
Series | HSK63A ShrinkFit |
Taper | CV40 |
Item | Hydraulic Chuck |
ANSI Number | CV40HCSLT10M669 |
Projection | 170.00mm |
Shank Type - Machining | Cylindrical |
Standards | ANSI B5.50 |
Balanced to RPM | G 2.5@25000 rpm |
Coolant Fed | Coolant Through |
Features | End Axial Adjustment |
Style | Slim Line |
For Use With | CAT40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, CV40, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Reversible Die Grinder, .75Hp (ACA6290)
- S.E. TOOLS 1-11/16 X 2-17/32 Medium Tilting Mirror (317S1GFK)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- SUNEX SKT SET 3/8" DR 13 PC SAE WEATHERHD MAS (SU9913)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Hydraulic Chucks