Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK63A
Mfr # CV40HCSL16M669
Zoro # G3579622
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Taper CV40
- Series HSK63A ShrinkFit
- ANSI Number CV40HCSL16M669
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HCSL16M669
- Zoro # G3579622
- UPC # 4059782079755
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 23.50mm |
Shank Dia. | 16.00mm |
Overall Length | 238.25mm |
Tool Depth | 39.00mm |
Taper Size | CV40 |
Hole Dia. | 16.00mm |
Mounting Length | 39.00mm |
Details
Taper | CV40 |
Item | Hydraulic Chuck |
Series | HSK63A ShrinkFit |
ANSI Number | CV40HCSL16M669 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@25000 rpm |
Projection | 170.00mm |
Standards | ANSI B5.50 |
Features | Side Axial Adjustment |
For Use With | CV40 Shank Tools |
Style | Slim Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, CV40, Shank Dia. 16.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW CATSPAW LIGHTED FLEX CLAW TOOL (MAY45046)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=6 L=50, Steel (K0776.06050)
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Milling & Drilling Toolholders