Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, HSK50A
Mfr # HSK63AHPVTT12120M
Zoro # G3557609
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbide and HSS Tools
- Taper Size HSK63A
- Projection 120.00mm
- Nose Dia. 24.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63AHPVTT12120M
- Zoro # G3557609
- UPC # 4059782039209
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 24.00mm |
Shank Dia. | 24.00mm |
Hole Dia. | 12.00mm |
Overall Length | 151.90mm |
Tool Depth | 36mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 120.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Series | HSK50A |
List Number | HSK63AHPVTT12120M |
Features | Balanceable, End Axial Adjustment |
Max. Speed | 25,000 RPM |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Standards | DIN 69893, ISO, ANSI |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 12.00mm, Taper Size HSK63A, Shank Dia. 24.00mm, Projection 120.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK50A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- ASTRO PNEUMATIC PUNCH & CHISEL 16PC SET (AO1600)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- HHIP 7 Piece 1/2" Indexable Cut Off & Turning Tool Set (2002-0013)
- HHIP Ser0625K16 External Indexable Threading Tool Holder (2301-0625)
- GS TOOLING BT30 11218 Boring Head Holder (532252)
- KYOCERA External Grooving Toolholder, KKCL 102DF (KKCL102DF)
- Erickson Indexable Tools