Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, HSK50A
Mfr # HSK63AHPVTT10120M
Zoro # G3558464
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbide and HSS Tools
- Taper Size HSK63A
- Projection 120.00mm
- Nose Dia. 24.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63AHPVTT10120M
- Zoro # G3558464
- UPC # 4059782039308
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 24.00mm |
Shank Dia. | 24.00mm |
Hole Dia. | 10.00mm |
Overall Length | 151.90mm |
Tool Depth | 31mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 120.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Series | HSK50A |
List Number | HSK63AHPVTT10120M |
Features | Balanceable, End Axial Adjustment |
Max. Speed | 25,000 RPM |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Standards | DIN 69893, ISO, ANSI |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 10.00mm, Taper Size HSK63A, Shank Dia. 24.00mm, Projection 120.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK50A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- FISCH Flexible Router Guide (FSI-301615)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" DEEP - 12 POINT (GP3140D)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- KYOCERA External Grooving Toolholder, KGDR 102JX (KGDR102JX)
- SECO Turning Tool Holder (A25T-SVUBR11)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- MICRO 100 Indexable Thru-Facing Tool, 5/16 (10-3212)
- Erickson Indexable Tools