Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK40E
Mfr # HSK80AHC32125M
Zoro # G3754780
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80.00mm
- Series HSK40E ShrinkFit
- Taper HSK80A
- Nose Dia. 59.75mm
- ANSI Number HSK80AHC32125M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK80AHC32125M
- Zoro # G3754780
- UPC # 4059782101630
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 80.00mm |
Nose Dia. | 59.75mm |
Overall Length | 164.90mm |
Taper Size | HSK80 |
Hole Dia. | 32.00mm |
Shank Dia. | 32.00mm |
Tool Depth | 51.00mm |
Mounting Length | 51.00mm |
Details
Item | Hydraulic Chuck |
Series | HSK40E ShrinkFit |
Taper | HSK80A |
ANSI Number | HSK80AHC32125M |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 6.3@15000 rpm |
Projection | 125.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Features | Side Axial Adjustment |
For Use With | HSK80 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, HSK80, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SILENCER GP - 5'4-1/2inX1/2inX.025 18T - BAND SAW BLADE (303-026064.500)
- PROTO Hook Pick, 20-7/8 in. (J2388)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Milling & Drilling Toolholders