Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK40E
Mfr # HSK80AHC12095M
Zoro # G3758262
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80.00mm
- Series HSK40E ShrinkFit
- Taper HSK80A
- Nose Dia. 31.60mm
- ANSI Number HSK80AHC12095M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK80AHC12095M
- Zoro # G3758262
- UPC # 4059782101753
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 80.00mm |
Nose Dia. | 31.60mm |
Taper Size | HSK80 |
Hole Dia. | 12.00mm |
Tool Depth | 36.00mm |
Shank Dia. | 12.00mm |
Overall Length | 135.00mm |
Mounting Length | 36.00mm |
Details
Item | Hydraulic Chuck |
Series | HSK40E ShrinkFit |
Taper | HSK80A |
ANSI Number | HSK80AHC12095M |
Shank Type - Machining | Cylindrical |
Projection | 95.00mm |
Standards | DIN 69893 |
Balanced to RPM | G 6.3@15000 rpm |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
Style | Standard HP Line |
For Use With | HSK80 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK80, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- WARWOOD TOOL 36 Stripping Bar Double Chisel (17310)
- EAT-IN Magnifying Tweezers - Set of 2 (EA81028)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Hydraulic Chucks