Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK40E
Mfr # HSK80AHC08085M
Zoro # G3752540
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK80A
- Bore Dia. 80.00mm
- Series HSK40E ShrinkFit
- ANSI Number HSK80AHC08085M
- Nose Dia. 27.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK80AHC08085M
- Zoro # G3752540
- UPC # 4059782101791
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 80.00mm |
Nose Dia. | 27.70mm |
Taper Size | HSK80 |
Overall Length | 124.90mm |
Tool Depth | 27.00mm |
Shank Dia. | 8.00mm |
Hole Dia. | 8.00mm |
Mounting Length | 27.00mm |
Details
Taper | HSK80A |
Item | Hydraulic Chuck |
Series | HSK40E ShrinkFit |
ANSI Number | HSK80AHC08085M |
Balanced to RPM | G 6.3@15000 rpm |
Projection | 85.00mm |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
For Use With | HSK80 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, HSK80, Shank Dia. 8.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 17mm Universal Joint Socket, Chrome (D008717)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (467L82)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Hydraulic Chucks