Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK40E
Mfr # HSK40AHC12090M
Zoro # G3759181
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK40E ShrinkFit
- Taper HSK40A
- Bore Dia. 40.00mm
- Nose Dia. 31.60mm
- ANSI Number HSK40AHC12090M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK40AHC12090M
- Zoro # G3759181
- UPC # 4059782101838
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 40.00mm |
Nose Dia. | 31.60mm |
Tool Depth | 36.00mm |
Hole Dia. | 12.00mm |
Overall Length | 109.90mm |
Shank Dia. | 12.00mm |
Taper Size | HSK40 |
Mounting Length | 36.00mm |
Details
Series | HSK40E ShrinkFit |
Taper | HSK40A |
Item | Hydraulic Chuck |
ANSI Number | HSK40AHC12090M |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 6.3@15000 rpm |
Standards | DIN 69893 |
Features | Side Axial Adjustment |
Style | Standard HP Line |
For Use With | HSK40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK40, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (641793)
- DIABLO Universal Extension, 5-1/2"x7/16 (DHS500XT6)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders