Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK40E
Mfr # CV50HC32M462
Zoro # G3579753
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK40E ShrinkFit
- Bore Dia. 69.8500mm
- Taper CV50
- Nose Dia. 23/64 in
- ANSI Number CV50HC32M462
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC32M462
- Zoro # G3579753
- UPC # 4059782113602
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 23/64 in |
Tool Depth | 51/64 in |
Shank Dia. | 1/8 in |
Hole Dia. | 1/8 in |
Taper Size | HSK40E |
Overall Length | 219.08mm |
Details
Series | HSK40E ShrinkFit |
Item | Hydraulic Chuck |
Taper | CV50 |
ANSI Number | CV50HC32M462 |
Projection | 3-5/32 in |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Balanced to RPM | 25,000 RPM |
Coolant Fed | Coolant Through |
Features | Comes with coolant-thru set screw installed |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1/8 in, HSK40E, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 45 Pieces (1PZ43)
- DRILL AMERICA 11/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/64)
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- TENG TOOLS 1479MM 9 Piece Metric Ball Point Hex Key Set (1479MM)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Milling & Drilling Toolholders