Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK40E
Mfr # CV50HC25M462
Zoro # G3581059
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK40E ShrinkFit
- Taper CV50
- Bore Dia. 69.8500mm
- ANSI Number CV50HC25M462
- Nose Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC25M462
- Zoro # G3581059
- UPC # 4059782113633
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 15/16 in |
Hole Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 219.08mm |
Taper Size | HSK40E |
Tool Depth | 1-21/32 in |
Details
Series | HSK40E ShrinkFit |
Taper | CV50 |
Item | Hydraulic Chuck |
ANSI Number | CV50HC25M462 |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Projection | 3-35/64 in |
Balanced to RPM | 25,000 RPM |
Shank Type - Machining | Taper |
Features | Comes with coolant-thru set screw installed |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 3/8 in, HSK40E, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC250L)
- FISKARS Garden Trowel Big grip (370730)
- DEWALT PEX Expander Kit, 20.0V, Cordless 2 Ah Battery Included (DCE400B / DCB203)
- RIDGID Screw, Pkg Of 6, Pk6 (56873)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Hydraulic Chucks