Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK40E
Mfr # CV40HC14M400
Zoro # G3753773
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Taper CV40
- Series HSK40E ShrinkFit
- Nose Dia. 33.60mm
- ANSI Number CV40HC14M400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HC14M400
- Zoro # G3753773
- UPC # 4059782098817
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 33.60mm |
Hole Dia. | 14.00mm |
Overall Length | 169.85mm |
Taper Size | CV40 |
Shank Dia. | 14.00mm |
Tool Depth | 41.00mm |
Mounting Length | 41.00mm |
Details
Taper | CV40 |
Item | Hydraulic Chuck |
Series | HSK40E ShrinkFit |
ANSI Number | CV40HC14M400 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Standards | ANSI B5.50 |
Balanced to RPM | G 2.5@25000 rpm |
Projection | 101.60mm |
Features | Side Axial Adjustment |
For Use With | CV40 Shank Tools |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, CV40, Shank Dia. 14.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM15)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.40mm (C74046)
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Plug Extension Tap - 8" SS (015069AS)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Erickson Hydraulic Chucks