Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # HSK40CHC12070M
Zoro # G3753870
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40.00mm
- Taper HSK40C
- Series ERK
- Nose Dia. 31.54mm
- ANSI Number HSK40CHC12070M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK40CHC12070M
- Zoro # G3753870
- UPC # 4059782126435
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 40.00mm |
Nose Dia. | 31.54mm |
Taper Size | HSK40 |
Tool Depth | 36.00mm |
Shank Dia. | 12.00mm |
Overall Length | 89.90mm |
Hole Dia. | 12.00mm |
Mounting Length | 36.00mm |
Details
Item | Hydraulic Chuck |
Taper | HSK40C |
Series | ERK |
ANSI Number | HSK40CHC12070M |
Balanced to RPM | G 2.5@15000 rpm |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Projection | 70.00mm |
Features | Side Axial Adjustment |
For Use With | HSK40 Shank Tools |
Style | Standard HP Trend Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK40, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN832-150-NI Toggle Latch (832-150-NI)
- YG-1 TOOL CO Carbide Dream Drill W/O Coolant Holes (3Xd) (0081ATF)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sandpaper Variety Pack (25 pk) (49-25-2025)
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders