Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # HSK40CHC10065M
Zoro # G3755803
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ERK
- Taper HSK40C
- Bore Dia. 40.00mm
- ANSI Number HSK40CHC10065M
- Nose Dia. 29.64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK40CHC10065M
- Zoro # G3755803
- UPC # 4059782126466
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 40.00mm |
Nose Dia. | 29.64mm |
Taper Size | HSK40 |
Tool Depth | 31.00mm |
Shank Dia. | 10.00mm |
Overall Length | 84.90mm |
Hole Dia. | 10.00mm |
Mounting Length | 31.00mm |
Details
Series | ERK |
Item | Hydraulic Chuck |
Taper | HSK40C |
ANSI Number | HSK40CHC10065M |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Projection | 65.00mm |
Balanced to RPM | G 2.5@15000 rpm |
Style | Standard HP Trend Line |
For Use With | HSK40 Shank Tools |
Features | Side Axial Adjustment |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK40, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #3 Power Bits (10 Pk) (48-32-4216)
- WEATHERHEAD Braided Collet, 1555774 (ET425DC-5Z)
- X1 TOOLS 1-1/4 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2140x1)
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Bottom Hand Taps (123487)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Milling & Drilling Toolholders