Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, HSK100A
Mfr # HSK63AHPVTT075630
Zoro # G3561739
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- For Use With Carbide and HSS Tools
- Projection 6.2990"
- Nose Dia. 1.2900"
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHPVTT075630
- Zoro # G3561739
- UPC # 4059782039797
- Country of Origin Slovenia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 1.2900" |
Shank Dia. | 1.2900" |
Hole Dia. | 3/4" |
Overall Length | 191.90mm |
Tool Depth | 1.6140" |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 6.2990" |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Series | HSK100A |
List Number | HSK63AHPVTT075630 |
Max. Speed | 25,000 RPM |
Features | Balanceable, End Axial Adjustment |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Standards | DIN 69893, ISO, ANSI |
Measurement System | Fractional Inch |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size HSK63A, Shank Dia. 1.2900 In., Projection 6.2990 In., Nose Dia. 1.2900 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK100A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- GEARWRENCH 7 Pc. Torx? Dual Material Screwdriver Set (80071H)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 (25919)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- SUMITOMO GNDMR162M-050 (2600W53)
- SOWA INDEXABLE CUTTING TOOLS ETH3 1 External Threading Holder (146290)
- Erickson Indexable Toolholders