Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK100A
Mfr # CV50HC18M400
Zoro # G3753834
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper CV50
- Bore Dia. 69.8500mm
- Series HSK100A ShrinkFit
- ANSI Number CV50HC18M400
- Nose Dia. 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC18M400
- Zoro # G3753834
- UPC # 4059782098510
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 1-1/16 in |
Hole Dia. | 5/8 in |
Tool Depth | 1-31/32 in |
Shank Dia. | 5/8 in |
Overall Length | 203.20mm |
Taper Size | HSK100A |
Details
Item | Hydraulic Chuck |
Taper | CV50 |
Series | HSK100A ShrinkFit |
ANSI Number | CV50HC18M400 |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 RPM |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Features | Maximum T.I.R. only 0.0001 in |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 5/8 in, HSK100A, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- UNITED SCIENTIFIC C-Clamp, 6" Jaw Opening (CLMPC6)
- GUARDAIR Pistol Grip Air Gun (74S)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Hydraulic Chucks