Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK100A
Mfr # CV50HC075400
Zoro # G3758813
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK100A ShrinkFit
- Taper CV50
- Bore Dia. 2.7500"
- Nose Dia. 53/64 in
- ANSI Number CV50HC075400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50HC075400
- Zoro # G3758813
- UPC # 4059782098657
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.7500" |
Nose Dia. | 53/64 in |
Overall Length | 203.20mm |
Tool Depth | 1-27/64 in |
Shank Dia. | 1/4 in |
Hole Dia. | 1/4 in |
Taper Size | HSK100A |
Details
Series | HSK100A ShrinkFit |
Taper | CV50 |
Item | Hydraulic Chuck |
ANSI Number | CV50HC075400 |
Shank Type - Machining | Taper |
Balanced to RPM | 25,000 RPM |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Features | Maximum T.I.R. only 0.0001 in |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1/4 in, HSK100A, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drop-in Anchor Setting Tool, 5/8 In (06311-PWR)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- Erickson Hydraulic Chucks