Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, HSK100A
Mfr # CV50HC06M350
Zoro # G3755121
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK100A ShrinkFit
- Taper CV50
- Bore Dia. 69.8500mm
- ANSI Number CV50HC06M350
- Nose Dia. 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC06M350
- Zoro # G3755121
- UPC # 4059782098633
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 53/64 in |
Shank Dia. | 1/4 in |
Taper Size | HSK100A |
Tool Depth | 1-27/64 in |
Hole Dia. | 1/4 in |
Overall Length | 190.50mm |
Details
Item | Hydraulic Chuck |
Series | HSK100A ShrinkFit |
Taper | CV50 |
ANSI Number | CV50HC06M350 |
Balanced to RPM | 25,000 RPM |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Projection | 160.00mm |
Standards | ANSI B5.50 |
Features | Maximum T.I.R. only 0.0001 in |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1/4 in, HSK100A, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- VERSA TOOL Aluminum Case for Oscillating Blades (ACASE)
- DRILL AMERICA 7/8"-14 Carbon Steel Left Hand Hex Die (DWTHX7814LH)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Milling & Drilling Toolholders